Sparta®Spectrum® 5-1/2 x 9 in. Polyester Tank and Kettle Brush in Green

Part #C4004309  |  Item #7472006

Color/Finish:
Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sparta®Spectrum®

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Width: 5-1/2 in