56 in. Flagged Angle Broom in Blue
This product has been replaced by
Manufacturer Part #41082EC14
Sparta®Spectrum®Duo-Sweep® 56 in. Flagged Angle Broom in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent balance to reduce sweeping fatigue
- No hood/shroud to break or gather soils leading to cross contamination issues
- One upright hole
- Flagged bristle for sweeping finer debris and controlling dust
- For reaching into corners, along walls, and into hard to reach areas
Specifications
- Collection:
- Sparta®Spectrum®Duo-Sweep®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Length:
- 56 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Polypropylene
- Width:
- 12 in