8 in. Nylon Floor Scrub Brush in Black
Swivel Scrub® 8 in. Nylon Floor Scrub Brush in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
- Dupont™ Tynex® A grit nylon bristles
- Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach
- Bristle length: 81/100"
Recommended Accessories
Specifications
- Collection:
- Swivel Scrub®
- Color Finish Name:
- Blue
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Scrub Brush
- Width:
- 3-1/2 in