8 in. Polypropylene Fill Broom
Swivel Scrub® 8 in. Polypropylene Fill Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle construction: plastic
- Block construction: plastic
- Lightweight plastic handles are break-resistant
- Scrubber width: 4" (10.16cm)
- Scrubber length: 8" (20.32cm)
- Bristle fill: polypropylene (PP)
Specifications
- Collection:
- Swivel Scrub®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 4
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F
- Width:
- 4 in