Carlon Lamson & Sessions
1-1/2 in. 20 ft. Schedule 40 Bell End PVC Conduit Pipe
Part #P40BECPJ | Item #1796015
Call for Pricing
per FOOT
Pipe Tubing Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
Length: 20 ft
Material: Plastic
Material Type: PVC
Pipe Tubing Size: 1-1/2 in
Schedule Class: 40