1-1/4 in. 20 ft. Schedule 40 Bell End PVC Conduit Pipe

Part #P40BECPH  |  Item #1796014

Call for Pricing per FOOT

Pipe Tubing Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Length: 20 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 1-1/4 in

Schedule Class: 40