0 items

Carlon Lamson & Sessions 20 ft. Schedule 40 Bell End PVC Conduit Pipe

P40BECP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/2 in
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday