4 in. Schedule 40S Straight PVC Conduit Cap

You last purchased this on
 
Carlon Lamson & Sessions

4 in. Schedule 40S Straight PVC Conduit Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlon Lamson & Sessions

4 in. Schedule 40S Straight PVC Conduit Cap

  • Fast #
  • Part #CE958N
  • Item #3177777
  • Manufacturer Part #E958N
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 40;80