6 in. Schedule 40 Conduit Pipe

You last purchased this on
 
Carlon Lamson & Sessions

6 in. Schedule 40 Conduit Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlon Lamson & Sessions

6 in. Schedule 40 Conduit Pipe

  • Fast #
  • Part #CBG640SP020
  • Item #2493555
  • Manufacturer Part #BG640SP-020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
20 ft
PipeTubing Size:
6 in
Schedule Class:
40
UL Listed:
Yes