Carlon Lamson & Sessions
8 in. 20 ft. Schedule 40 Bell End PVC Conduit Pipe
Part #P40BECPX | Item #247129
Call for Pricing
EACH
Pipe Tubing Size
This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.
Product Details
Documents
Specifications
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
Length: 20 ft
Material: Plastic
Material Type: PVC
Pipe Tubing Size: 8 in
Schedule Class: 40
Type: P40BECPX