100W 3-Light Medium E-26 Incandescent Vanity Fixture in Gilded Silver
Carlyle 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Gilded Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 23-7/8" W x 7-1/4" H x 7" Ext
- Requires four 60W E26 medium bulbs
- Three light vanity fixture in Gilded Silver
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5"W x 5"H x .75"E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Carlyle
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Gilded Silver
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Maximum Temperature:
- 200
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-22/25 in
- Wire Gauge (AWG):
- 18 ga