100W 4-Light Medium E-26 Incandescent Vanity Fixture in Gilded Silver

You last purchased this on
 
Capital Lighting

Carlyle 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Gilded Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Carlyle 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Gilded Silver

  • Fast #
  • Part #C111741GS352
  • Item #7129036
  • Manufacturer Part #111741GS-352
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 32-3/4" W x 7-1/4" H x 7" Ext
  • Requires four 60W E26 medium bulbs
  • Four light vanity fixture in Gilded Silver
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 5"W x 5"H x .75"E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Carlyle
Color Finish Category:
Silver Tones
Color Finish Name:
Gilded Silver
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Maximum Temperature:
200
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
32-3/4 in
Wire Gauge (AWG):
18 ga