Carlyle GISI 4 60W CAND PEND *CARLYL

C511741GS

Type

C511741GS

$310.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Canopy dimensions: 5"W x 1"E
  • Dimensions: 16" W x 26-1/2" H
  • Four light foyer in Gilded Silver
  • Includes 10' chain and 15' wire
  • Includes: 10' Chain; 15' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Carlyle
Color Finish
Gilded Silver
Color Finish Category
Silver Tones
Depth
15-1/4 in
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
26-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Classic
Material
Crystal, Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
Type
C511741GS
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday