1279 cfm Duct Fan Galvanized Steel

You last purchased this on
 
Carnes

Model VIBK 1279 cfm Duct Fan Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carnes

Model VIBK 1279 cfm Duct Fan Galvanized Steel

  • Fast #
  • Part #CVIBK10M1A1CL20S1
  • Item #7775466
  • Manufacturer Part #VIBK10M1A1CL20S1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
1279 ft3/min
Coating:
Galvanized
Collection:
Model VIBK
Diameter:
10 in
Duct Size:
16 in x 16 in
Energy Star Compliant:
No
Gauge (metal):
20 ga
Height:
18 in
Installation Type:
Horizontal, Vertical
Length:
32-1/8 in
Material:
Steel
Phase:
Single Phase
Product Type:
Duct Fan
UL Listed:
Yes
Vent Duct Shape:
Square to Round