1724 cfm Duct Fan Galvanized Steel
Model VIDK 1724 cfm Duct Fan Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CFM:
- 1724 ft3/min
- Coating:
- Galvanized
- Collection:
- Model VIDK
- Diameter:
- 12 in
- Duct Size:
- 16 in x 16 in
- Energy Star Compliant:
- No
- Gauge (metal):
- 20 ga
- Length:
- 32-1/8 in
- Material:
- Steel
- Phase:
- Single Phase
- Product Type:
- Duct Fan
- UL Listed:
- UL 705
- Vent Duct Shape:
- Square to Round