12 in. Auto Damper Aluminum
12 in. Auto Damper Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.8
- CFM:
- 1500 ft3/min
- Damper Type:
- Auto Dampers
- Gauge (metal):
- 24 ga
- Height:
- 12 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5-3/4 in
- Material:
- Aluminum
- Temperature Range:
- Up to 250 Deg F (Up to 95 Deg C)
- Vent Duct Shape:
- Square
- Volts:
- 120V
- Width:
- 12 in