19 x 12 in. Galvanized Steel Roof Curb Adapter
19 x 12 in. Galvanized Steel Roof Curb Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Air Distribution
- Base Size:
- 19
- Coating:
- Galvanized
- Height:
- 12 in
- Length:
- 19 in
- Material:
- Steel
- Product Type:
- Adapter
- Width:
- 19 in