Carnes

8 BD SQR INLINE VENT FAN 478-690CFM

Part #CVIBK08K4A1CL20S1  |  Manufacturer Part #VIBK08K4A1CL20S1

Type:

C27512SI
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Air Distribution

CFM: 690

Coating: Galvanized

Duct Size: 12 in

Gauge: 20

Length: 28-5/8 in

Material: Galvanized

Motor Enclosure: Open Drip Proof (ODP)

Phase: Three Phase

Type: C27512SI

UL Listed: Yes

Width: 14 in