12 in. Carbon Steel Bolt Pipe Clamp
12 in. Carbon Steel Bolt Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 4
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain, Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Height:
- 1-3/4 in
- MSS:
- MSS SP-58 Type 4
- Material:
- Carbon Steel
- Product Type:
- Bolt Pipe Clamp
- UL Listed:
- No
- Weight:
- 16.73 lb