0 items

Carpenter & Paterson Copper Band Hanger

CBH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to support non-insulated, copper tubing lines from above

SPECIFICATIONS

Color Finish
Copper
Fits Pipe Size
1/2 in
Material
Carbon Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday