0 items

Carpenter & Paterson Steel Band Hanger

SBH

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • 200 PSI/13.8 Bar Non-Shock Cold Working Pressure
  • Designed to support non-insulated, stationary lines from above
  • End of line service at 200 PSI with no downstream flange
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday