60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Old Bronze
Carriage House 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Old Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9-1/2" W x 27" H x 11-1/2" Ext
- Requires four 60W E26 medium bulbs
- One light wall lantern with Old Bronze finish and Hammered glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 14.88"H x 4.88"W x .98"E
Specifications
- ADA Compliant:
- No
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hammered
- Height:
- 27 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 9-1/2 in
- Wire Gauge (AWG):
- 18 ga