9000 BTU Wall Mount Single Zone Mini-Split 208/230V
Performance™ 9000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy savings are dependent on outdoor unit pairing. Install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet operation for peace and comfort
- 10-year parts limited warranty upon timely registration
- Compatible with select single and multi-zone ductless systems
- Because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required
Specifications
- AMP:
- 1.11
- Application:
- Residential
- BTU:
- 9000
- CFM:
- 264 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 38 dB
- Depth:
- 19-23/25 in
- Height:
- 7-87/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 43.56 lb
- Width:
- 27-14/25 in
- Zones:
- 1