Carson Industries

10 in. Plastic Round Vault & Cover in Green

Part #C09101012  |  Manufacturer Part #09101012

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength HDPE construction for long life and strong performance
  • Chemical resistant and corrosion free
  • Flare design allows nesting, reducing storage and freight
  • Bolt down option

Specifications

Color Finish: Green

Depth: 10 in

Diameter: 10 in

Material: Plastic

Type: Vault

Width: 10 in