10 in. Round Plastic Green Valve Box Body Only
10 in. Round Plastic Green Valve Box Body Only
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 13-1/8 in
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- HDPE