11x18x12 Water Meter Box With Paving

You last purchased this on
 
Carson Industries

11x18x12 Water Meter Box With Paving

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

11x18x12 Water Meter Box With Paving

  • Fast #
  • Part #C11182010
  • Item #3024739
  • Manufacturer Part #11182010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improved nesting capability
  • Top anti-settling flange
  • Heavy duty seat collar
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Height:
18 in
Length:
21 in
Product Type:
Meter Box
Waterworks Application:
Water
Width:
14-1/2 in