12 in. Jumbo Plastic Water Meter Box Body Only
12 in. Jumbo Plastic Water Meter Box Body Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 12 in
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Material:
- Plastic
- Waterworks Application:
- Water