12 in. Plastic Jumbo Meter Box Extension in Black

You last purchased this on
 
Carson Industries

12 in. Plastic Jumbo Meter Box Extension in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

12 in. Plastic Jumbo Meter Box Extension in Black

  • Fast #
  • Part #C12203002
  • Item #861584
  • Manufacturer Part #12203002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
6 in
Length:
12 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Box Extension
UL Listed:
No
Weight:
6.5 lb
Width:
20 in