Carson Industries

12 in. Standard Rectangular Plastic Meter Box Body Only in Green

Part #C14192002  |  Manufacturer Part #14192002

Depth:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Depth: 12 in

Material: Plastic