12 x 12 x 12 in. Plastic Standard Water Meter Lid
12 x 12 x 12 in. Plastic Standard Water Meter Lid
Frequently Purchased Together
Product Details
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid, Light Duty, Flared, Rectangular
- Waterworks Application:
- Water
- Weight:
- 1.9 lb
- Width:
- 10 in