Carson Industries

18 in. Cast Iron and Plastic Round Water Meter Box with Dual Lock Lid

Part #C22001007  |  Manufacturer Part #22001007

Width:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Material: Cast Iron, Plastic

Width: 18 in