Carson Industries 18 in. Plastic Black Water Meter Box Body Only

C10152028

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Heavy duty seat collar
  • Improved nesting capability
  • Increased strength with improved ribbing structure

SPECIFICATIONS

Color Finish
Black
Depth
18 in
End Connection 1
Meter
End Connection 2
Meter
Material
Plastic
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday