18 in. Plastic Water Meter Box with Reader Lid in Black

Part #C15201010  |  Item #3571522  |  Manufacturer Part #15201010

Depth:

18 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 18 in

Length: 20 in

Material: Plastic

Material Type: HDPE

Product Type: Meter Box

Type: [Light Duty, Flared]

Weight: 12

Width: 15 in