Carson Industries
19-5/8 in. Flash Cover
Part #C12204029 | Item #1682352 | Manufacturer Part #12204029
Length:
19-5/8 inProduct Details
Documents
Specifications
Color Finish: [Black, Purple]
Height: 1-3/4 in
Length: 19-5/8 in
Material: Plastic
Waterworks Application: Water
Width: 13-1/4 in