20 x 24 x 48 in. 2-Piece Special Plastic Meter Pit

You last purchased this on
 
Carson Industries

20 x 24 x 48 in. 2-Piece Special Plastic Meter Pit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

20 x 24 x 48 in. 2-Piece Special Plastic Meter Pit

  • Fast #
  • Part #C00241001
  • Item #3868653
  • Manufacturer Part #00241001
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-settling flange on bottom
  • Top flange for cover seating
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
24 in
Length:
48 in
Material:
Plastic
Width:
20 in