Carson Industries

30x30 in. Plastic Meter Box

Part #C00302003  |  Manufacturer Part #00302003

Width:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 30 in

End Connection 1: Meter

End Connection 2: Meter

Material: Plastic

Width: 30 in