Lid Cleanout in Grey
Lid Cleanout in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- T-Cover for Carson® 0910: Gray, Skid Resistant & Marked CLEAN OUT
Documents
Specifications
- ASTM:
- ASTM C857
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Cover
- Shape:
- Round
- Waterworks Application:
- Cleanout
- Weight:
- 1 lb