Oldcastle® 14 x 16 x 12 in. Water Meter Box Body with 2-Mousehole in Black

Part #C14162500  |  Item #4823579  |  Manufacturer Part #14162500

Length:

14 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Oldcastle®

Color Finish: Black

Depth: 12 in

Length: 14 in

NSF Certified: No

Product Type: Box

UL Listed: No

Weight: 11.5

Width: 16 in