19 in. Plastic Meter Box Body

You last purchased this on
 
Carson Industries

Oldcastle® 19 in. Plastic Meter Box Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

Oldcastle® 19 in. Plastic Meter Box Body

  • Fast #
  • Part #C14192005
  • Item #87660
  • Manufacturer Part #14192005
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Reinforced sidewalls withstand DIY landscape equipment
  • UV inhibitors provide maximum weather resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857
Collection:
Oldcastle®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Height:
14 in
Length:
19 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box Body
Weight:
7 lb
Width:
19 in