Round Meter Plastic Box Touch Read Cast Iron Lid

Part #C22001010  |  Item #260558  |  Manufacturer Part #22001010

Material:

Plastic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-857

Color Finish: Black

Color Finish Category: Blacks

Diameter: 12 in

Height: 18 in

Length: 18 in

Material: Plastic

Material Type: HDPE

Product Type: [Meter Box, Light Duty, Flared, Round]

Weight: 14

Width: 18 in