Carson Industries Super Jumbo 18 x 30 x 17 in. HDPE Sewer Box with Solid Lid in Green

C17301145

Manufacturer Part #: 17301145

Length

30 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Super Jumbo
Depth
18 in
Weight
37.3
Width
17 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday