10 in. Round Plastic Irrigation Control Valve Box with Twist Lock

You last purchased this on
 
Carson Industries

0011 TrussT 10 in. Round Plastic Irrigation Control Valve Box with Twist Lock

  • Fast #
  • Part #C00111012
  • Item #4127450
  • Manufacturer Part #00111012
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

0011 TrussT 10 in. Round Plastic Irrigation Control Valve Box with Twist Lock

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily modifiable in the field with 18V power tools
  • Reinforced sidewalls withstand DIY landscape equipment
  • UV inhibitors provide maximum weather resistance
  • Load Rating: LIGHT DUTYPEDESTRIAN / GREENBELTFor use in non-vehicular traffic situations only.Weights and dimensions may vary slightly.Actual load rating is determined by the boxand cover combination.
  • Requires Certification

Documents


Specifications

Application:
Light Duty
Collection:
0011 TrussT
Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Crush Proof:
No
Depth:
10 in
Diameter:
10 in
Material:
Plastic
Material Type:
HDPE
Weight:
2.8 lb