0 items

Carson's Nut-Bolt & Tool 1/4 in. Hex Head Cap Screw

BHHCSB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Length
1-1/2 in
Screw Head
Hex Head
Type
Cap Screw
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday