0 items

Carson's Nut-Bolt & Tool 3/4 in. Grade-B7 Stud in Black (Less Nut)

BBYSLNF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Grade
B7
Length
4-1/2 in
Material
Alloy Steel
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday