3 x 1 in. Zinc Hex Head Cap Screw

You last purchased this on
 

3 x 1 in. Zinc Hex Head Cap Screw

This product requires certification to purchase.
You last purchased this on
 

3 x 1 in. Zinc Hex Head Cap Screw

  • Fast #
  • Part #ZHHCSGM
  • Item #855211
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1 in
Length:
3 in
Material:
Zinc
Screw Head:
Hex Head