0 items

Carson's Nut-Bolt & Tool Flat Face Gasket

N150FFG116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-307, ASTM A-563
CARB OTC LEED Compliant
No
Diameter
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Material Type
304L
NSF Certified
No
Thickness
1/16 in
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday