0 items

Carson's Nut-Bolt & Tool SAE Flat Washer in Stainless Steel

SSFW

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8"×9" water surface
  • Anchor bolt specifications the same as plain finish.
  • Anti-siphon ballcock prevents back siphoning
  • Available with Fluidmaster upgrade
  • Bolts, nuts and washers coated.
  • Close coupled tank with cover
  • Color matched trip lever
  • Hot Dipped Galvanized to meet ASTM A-153.
  • Quick connect, 2 bolt tank to bowl installation
  • Sanitary bar on all bowls

SPECIFICATIONS

ASTM Specifications
ASTM A-153
Color Finish
Stainless Steel
Inside Diameter
1/2 in
Material
Stainless Steel
Type
Flat

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday