#10-16 x 1 in. Zinc Hex Head Tek Screw (Pack of 100)
#10-16 x 1 in. Zinc Hex Head Tek Screw (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 1 in
- Material:
- Zinc
- Package Quantity:
- Pack of 100
- Product Type:
- Tek Screw
- Screw Head:
- Hex Head
- Size:
- #10-16
- Thread Length:
- 1