10 x 1/8 in. 150 psi 304 Stainless Steel Remote Reader Ring Gasket Set
10 x 1/8 in. 150 psi 304 Stainless Steel Remote Reader Ring Gasket Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi