12 in. 150# Remote Reader with 1/8 in. Flat Face Gasket

Part #R150FFGA12  |  Item #87531  |  Manufacturer Part #12L1200FRF/150

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Application: Waterworks

Fitting Type: Gasket

Inside Diameter: 12 in

Schedule Class: 150

Type: R150FFGA12